1503-20
Description
1503-20 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-20
BDI # 23914046
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 2500 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
28.448
Color:
Black
2651-20
Description
2651-20 HYDRAULIC HOSE ; SAE R5 NITRILE SINGLE WIRE BRAID
Part # 2651-20
BDI # 23919163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 Wire Braid | Burst Pressure 2500 PSI
Inside Diameter - Millimeter:
28.448
Color:
Black
2807-20
Description
2807-20 HYDRAULIC HOSE ; TEFLON STAINLESS STEEL SINGLE WIRE BRAID
Part # 2807-20
BDI # 23919248
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.29
Outside Diameter - Millimeter:
32.766
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 2500 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
28.448
Color:
Silver
2808-20
Description
2808-20 HYDRAULIC HOSE ; TEFLON DOUBLE SS BRAIDS REINFORCEMENT
Part # 2808-20
BDI # 23919264
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.35
Outside Diameter - Millimeter:
34.29
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 4500 PSI
Inside Diameter - Millimeter:
28.448
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
28.448
Color:
Black