1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
Description
24PB1300XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 Wire Braid | Burst Pressure 5200 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX200FT POWERBRAID PLUS OILFIELD
Description
1-1/2X200 BG SLIMHOLE ROT 5000 ; NON-RETURNABLE OILFIELD HOSE
Part # 36700675
BDI # 18201651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
High Tensile Steel Wire Braid | Bend Radius 20 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2X50 CTN BLACK GOLD POWERSPIRAL 3000
Description
24PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 50FT/REL
Part # 1-1/2X50 CTN BLACK GOLD POWERSPIRAL 3000
BDI # 22284575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.105
Outside Diameter - Millimeter:
53.467
Other Features:
Bend Radius 10 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2X200 CTN BLK GOLD POWERSPIRAL 5000
Description
24PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/2X200 CTN BLK GOLD POWERSPIRAL 5000
BDI # 22284583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Bend Radius 20 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2X200 RL BLACK GOLD POWERSPIRAL 5000
Description
24PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/2X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Bend Radius 20 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black