FT300X100
Description
FT300X100 SUCTION HOSE ; 3.42" ODX100' CLR PVC
Part # FT300X100
BDI # 21443262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
55 PSI at 68 Deg F | 40 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
76.2
Color:
Clear
TY300X100
Description
TY300X100 SUCTION HOSE ; 3"X3.6" ODX100' YELLOW EPDM
Part # TY300X100
BDI # 21443824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.6
Outside Diameter - Millimeter:
91.44
Other Features:
45 PSI at 68 Deg F | 30 at 104 Deg F | Convoluted Outer Cover
Typical Use:
Agriculture Liquid Fertilizers | Irrigation Lines | Liquid Manure Handling | Marine Bilge Discharge | Rental and Construction Dewatering | Pumps | Trash | Septic and Wastewater Handling | Frack Solution Removal | Water Suction Standard Duty
Inside Diameter - Millimeter:
76.2
Color:
Yellow
WT300X100
Description
WT300X100 MATERIAL HANDLING HOSE ; 3.64" ODX100' CLR PVC
Part # WT300X100
BDI # 21443657
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
76.2
Color:
Clear
VFL300X300
Description
VFL300X300 WATER DISCHARGE HOSE ; 3.071" ODX300' BLUE PVC LAYFLAT
Part # VFL300X300
BDI # 21443650
Features
Inch - Metric:
Inch
Other Features:
3.071" ID Hose | 60 PSI at 68 Deg F | 180 PSI at 68 Deg F Brust
Typical Use:
Agriculture | Construction | Equipment Rental
Inside Diameter - Millimeter:
76.2
Color:
Blue
VF300X300
Description
VF300X300 WATER DISCHARGE HOSE ; 3.13" ODX300' BLUE PVC LAYFLAT
Part # VF300X300
BDI # 21443644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.13
Outside Diameter - Millimeter:
79.502
Other Features:
70 PSI at 68 Deg F | 210 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Blue