C050-SPP-SSPE-G70
Description
C050-SPP-SSPE-G70 DBL DIAPHRAGM PUMP ; 1/2IN POLY 14GPM 100PSI
Part # C050-SPP-SSPE-G70
BDI # 20647312
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Suction Center Rear/Discharge Center Rear Port | 220/50 VAC | 240/60 VAC | 125 VDC Explosion Proof Solenoid Adaptor Valve
Overall Length - Inch:
9.76
Product Name:
Diaphragm Pump
Overall Width - Inch:
7.5
Overall Width - Millimeter:
190.5
Overall Length - Millimeter:
247.904
Overall Height - Inch:
10.75
Overall Height - Millimeter:
273.05
C050-SPK-TTKT-G70
Description
C050-SPK-TTKT-G70 DIAPHRAGM PUMP ; 1/2IN PVDF PTFE NPT/BSP
Part # C050-SPK-TTKT-G70
BDI # 20647318
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Suction Center Rear/Discharge Center Rear Port | 220/50 VAC | 240/60 VAC | 125 VDC Explosion Proof Solenoid Adaptor Valve
Overall Length - Inch:
9.76
Product Name:
Diaphragm Pump
Overall Width - Inch:
7.5
Overall Width - Millimeter:
190.5
Overall Length - Millimeter:
247.904
Overall Height - Inch:
10.75
Overall Height - Millimeter:
273.05