Page 1 of 2

Next

Compare
51394

COMPARE

51394

Description
51394 SPIN-ON LUBE FILTER ; CELLULOSE 2.69" OD 21MICRON 12EA/PAK

WIX

Part # 51394

BDI # 18435095

Features

Thread Size: 3/4"-16
Inch - Metric: Inch
Other Features: 2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | GM/Daihatsu/Infiniti/Kawasaki Mules/Nissan/Buell/Toyota/Scion/Atlas-Copco Application
Overall Height - Inch: 2.98
Overall Height - Millimeter: 75.692

Product Type: Spin-On Lube Filter

Price Inventory : In stock
Loading Price
QTY
18063

COMPARE

18063

Description
18063 PIPE UNION ; 3/16 COMPRESSION

MIDLAND METAL

Part # 18063

BDI # 25959459

Features

Fitting Type: Union Straight
Inch - Metric: Inch
Material: Brass
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
18062

COMPARE

18062

Description
18062 PIPE UNION ; 1/8 COMPRESSION

MIDLAND METAL

Part # 18062

BDI # 24071007

Features

Fitting Type: Union Straight
Inch - Metric: Inch
Material: Brass
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7405-S10-08

COMPARE

D7405-S10-08

Description
D7405-S10-08 TUBE ADAPTER, S10MBT-08FBSPP STRAIGHT (SMARTCATALOG)

BRENNAN

Part # D7405-S10-08

BDI # 26565001

Features

Fitting Type: Straight
Inch - Metric: Inch
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7405-S16-06-SS

COMPARE

D7405-S16-06-SS

Description
D7405-S16-06-SS TUBE ADAPTER, S16MBT-06FBSPP STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D7405-S16-06-SS

BDI # 26564577

Features

Fitting Type: Straight
Inch - Metric: Inch
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY