1-1/4X120 BLACK GOLD POWER BRAID 2-WIRE
Description
20PB1825XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 1-1/4X120 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 Wire Braid | Burst Pressure 7300 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X100 CTN BLK GOLD POWERSPIRAL 3000
Description
20PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Part # 1-1/4X100 CTN BLK GOLD POWERSPIRAL 3000
BDI # 22284558
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
Bend Radius 8.2 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X200 RL BLACK GOLD POWERSPIRAL 3000
Description
20PS3000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/4X200 RL BLACK GOLD POWERSPIRAL 3000
BDI # 22284562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
Bend Radius 8.2 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black
20MCPB-MTF 100FT/CARTON
Description
20CPB-MTFXCTN MINING HOSE ; POR COAL POWER/ LONGWALL MINE 100FT/REL
Part # 20MCPB-MTF 100FT/CARTON
BDI # 1099920
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.87
Outside Diameter - Millimeter:
47.498
Other Features:
2500 PSI - 172.4 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Inside Diameter - Millimeter:
31.75
Color:
Black
20MCPB 120FT/CARTON
Description
20CPBXCTN MINING HOSE ; POR COAL POWER/ LONGWALL MINE 120FT/REL
Part # 20MCPB 120FT/CARTON
BDI # 1099921
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.87
Outside Diameter - Millimeter:
47.5
Other Features:
2500 PSI | 172.4 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black