1-1/2INX300FT FRONTIER RED 200
Description
1-1/2INX300FT FRONTIER RED 200 HOSE ; MULTI-PURPOSE 300FT/RL
Part # 20025834
BDI # 21483386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
FC300-24
Description
FC300-24 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-24
BDI # 23894096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 2000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
34.925
Color:
Blue
REGP-150X300
Description
REGP-150X300 HOT WATER HOSE ; 1-1/2"X300' 200PSI EPDM
Part # REGP-150X300
BDI # 21443573
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Spiral Polyester Yarn
Typical Use:
Agricultural | Construction | Industrial | Water Service Line
Inside Diameter - Millimeter:
38.1
Color:
Red
BEGP-150X300
Description
BEGP-150X300 HOT WATER HOSE ; 1-1/2"X300' 200PSI BLACK EPDM
Part # BEGP-150X300
BDI # 21443101
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Spiral Polyester Yarn
Typical Use:
Agricultural | Construction | Industrial | Water Service Line
Inside Diameter - Millimeter:
38.1
Color:
Black
VF150X300
Description
VF150X300 WATER DISCH HOSE ; 1-1/2" IDX300' BLUE LAY FLAT
Part # VF150X300
BDI # 21551455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.748
Outside Diameter - Millimeter:
44.399
Other Features:
0.067" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
40.996
Color:
Blue