20EFG4KX200FT LL
Description
20EFG4K XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511387
BDI # 1099566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4 DURO FLEX AIR AND MP 250PSI 200FT
Description
1-1/4X200 PLANT+ 250 ; AIR AND MULTI-PURPOSE HOSE 200'/REEL
Part # 32000015
BDI # 18201587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.73
Outside Diameter - Millimeter:
43.942
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
31.75
Color:
Red
20EFG5K 50FT/CARTON
Description
20EFG5K XCTN HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 46511287
BDI # 1099571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2INX10FT 63SB AIR AND MP 10PSI
Description
1-1/2X10 AIR DUCT 15SD ; HOSE NON-RETURNABLE
Part # 46631540
BDI # 18201717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 15 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX100FT F AND B MSTR WHT 250PSI
Description
1-1/2X100 FOOD XTREM 250SD WHI ; FOOD AND BEVERAGE HOSE
Part # 31320217
BDI # 18201533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 45 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
38.1
Color:
White