T253AA1200X50
Description
T253AA1200X50 WATER DISCHARGE HOSE ; 12"X50' 150PSI EPDM LAYFLAT
Part # T253AA1200X50
BDI # 24463507
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.56
Outside Diameter - Millimeter:
319.024
Other Features:
High Tensile Textile Cord
Typical Use:
Industrial Construction and Irrigation
Inside Diameter - Millimeter:
304.8
Color:
Black
URE-BK1200X25
Description
URE-BK1200X25 MATERIAL HANDLING HOSE ; 12" ID X 25' L POLYURETHANE
Part # URE-BK1200X25
BDI # 24464642
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.33
Outside Diameter - Millimeter:
313.182
Other Features:
9" Minimum Bend Radius | Steel Wire Helix
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
304.8
Color:
Black
UREH-BK1200X25
Description
UREH-BK1200X25 MATERIAL HANDLING HOSE ; 12" ID X 25' L POLYURETHANE
Part # UREH-BK1200X25
BDI # 24464676
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.23
Outside Diameter - Millimeter:
310.642
Other Features:
10" Minimum Bend Radius | Steel Wire Helix | Heavy Duty
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
304.8
Color:
Black
VF1200X100
Description
VF1200X100 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 12"X100' PVC
Part # VF1200X100
BDI # 24464781
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.362
Outside Diameter - Millimeter:
313.995
Other Features:
0.118" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
308
Color:
Blue
OF20B-1200X660
Description
OF20B-1200X660 DISCHARGE HOSE ; OROFLEX 20 BLK 12"X660' PVC/NITRILE RBR
Part # OF20B-1200X660
BDI # 24460558
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.407
Outside Diameter - Millimeter:
315.138
Other Features:
0.16" Wall Thickness | Heavy Duty
Typical Use:
Agricultural | Irrigation | Mining
Inside Diameter - Millimeter:
307.01
Color:
Black