T202AA1200X20
Description
T202AA1200X20 WATER S/D HOSE ; 12"X 20' 150PSI EPDM
Part # T202AA1200X20
BDI # 24463457
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.87
Outside Diameter - Millimeter:
326.898
Other Features:
61" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction | Fertilizer
Inside Diameter - Millimeter:
304.8
Color:
Black
T253AA1200X50
Description
T253AA1200X50 WATER DISCHARGE HOSE ; 12"X50' 150PSI EPDM LAYFLAT
Part # T253AA1200X50
BDI # 24463507
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.56
Outside Diameter - Millimeter:
319.024
Other Features:
High Tensile Textile Cord
Typical Use:
Industrial Construction and Irrigation
Inside Diameter - Millimeter:
304.8
Color:
Black
VF1400X100
Description
VF1400X100 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 14"X100' PVC
Part # VF1400X100
BDI # 24464783
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.37
Outside Diameter - Millimeter:
364.998
Other Features:
0.118" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
359.004
Color:
Blue
W1200X20
Description
W1200X20 SUCTION HOSE ; TIGERFLEX LIQUID 12"X20' PVC
Part # W1200X20
BDI # 24464941
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.64
Outside Diameter - Millimeter:
346.456
Other Features:
59" Minimum Bend Radius | Heavy Duty
Typical Use:
Slurry Handling | Pump Rental and Construction Watering | Fish Suction | Pump Trash
Inside Diameter - Millimeter:
304.8
Color:
Clear
VF1600X100
Description
VF1600X100 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 16"X100' PVC
Part # VF1600X100
BDI # 24464785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.378
Outside Diameter - Millimeter:
416.001
Other Features:
0.118" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
410.007
Color:
Blue