12INX2FT WATER SD 150/100
Description
12IN S/D 150 WATER SE HOSE ; NON-RETURNABLE 20FT L SBR
Part # 20015064
BDI # 425283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.06
Outside Diameter - Millimeter:
331.724
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 72 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
304.8
Color:
Black
T202AA1200X20
Description
T202AA1200X20 WATER S/D HOSE ; 12"X 20' 150PSI EPDM
Part # T202AA1200X20
BDI # 24463457
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.87
Outside Diameter - Millimeter:
326.898
Other Features:
61" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction | Fertilizer
Inside Diameter - Millimeter:
304.8
Color:
Black
T253AA1200X50
Description
T253AA1200X50 WATER DISCHARGE HOSE ; 12"X50' 150PSI EPDM LAYFLAT
Part # T253AA1200X50
BDI # 24463507
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.56
Outside Diameter - Millimeter:
319.024
Other Features:
High Tensile Textile Cord
Typical Use:
Industrial Construction and Irrigation
Inside Diameter - Millimeter:
304.8
Color:
Black
12IN PLICORD HD WATER DISCHARGE BLACK
Description
12IN PLICORD HD WTR DISCHARGE BLACK HOSE ; NON-RETURNABLE 50FT L SBR
Part # 20015564
BDI # 425162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.66
Outside Diameter - Millimeter:
321.564
Other Features:
4 Spiral-Plies of Synthetic Fabric
Typical Use:
Mining | Construction
Inside Diameter - Millimeter:
304.8
Color:
Black
12IN PLICORD WATER DISCHARGE 150
Description
12IN PLICORD DISCHARGE 150 WATER HOSE ; NON-RETURNABLE 50FT L SBR
Part # 20015572
BDI # 425196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.68
Outside Diameter - Millimeter:
322.072
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Heavy Duty Service
Inside Diameter - Millimeter:
304.8
Color:
Black