Page 1 of 6

Next

Compare
FC300-40

COMPARE

FC300-40

Description
FC300-40 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC300-40

BDI # 23894104

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.88
Outside Diameter - Millimeter: 73.152
Other Features: 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 60.452
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
1503-40

COMPARE

1503-40

Description
1503-40 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE

AEROQUIP

Part # 1503-40

BDI # 23914062

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.88
Outside Diameter - Millimeter: 73.152
Other Features: 1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 1400 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 60.452
Color: Black

Price Inventory : Available to order
Loading Price
QTY
K7160-48X25

COMPARE

K7160-48X25

Description
K7160-48X25 FOOD/BEVERAGE VAC HOSE ; 3" IDX3.5" OD CRYSTAL CLR PVC

KURIYAMA

Part # K7160-48X25

BDI # 20291818

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 76.2
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
KBEE200X10

COMPARE

KBEE200X10

Description
KBEE200X10 WASTEWATER SUCTION HOSE ; KING BEE 2"X10' POLYETHYLENE

KURIYAMA

Part # KBEE200X10

BDI # 24459540

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.76
Outside Diameter - Millimeter: 70.104
Other Features: 3.5" Minimum Bend Radius
Typical Use: Pump Rental and Construction Dewatering | Pump Trash | Septic and Wastewater Handling

Inside Diameter - Millimeter: 50.8
Color: Black | Yellow

Price Inventory : Available to order
Loading Price
QTY
KBEE200X30

COMPARE

KBEE200X30

Description
KBEE200X30 WASTEWATER SUCTION HOSE ; KING BEE 2"X30' POLYETHYLENE

KURIYAMA

Part # KBEE200X30

BDI # 24459546

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.76
Outside Diameter - Millimeter: 70.104
Other Features: 3.5" Minimum Bend Radius
Typical Use: Pump Rental and Construction Dewatering | Pump Trash | Septic and Wastewater Handling

Inside Diameter - Millimeter: 50.8
Color: Black | Yellow

Price Inventory : Available to order
Loading Price
QTY