K7160-48X25
Description
K7160-48X25 FOOD/BEVERAGE VAC HOSE ; 3" IDX3.5" OD CRYSTAL CLR PVC
Part # K7160-48X25
BDI # 20291818
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
76.2
Color:
Crystal Clear
AMPH-SLR300X100
Description
AMPH-SLR300X100 MATERIAL HANDLING HOSE ; 3"X100' HEAVY DUTY POLYURETHANE LINED
Part # AMPH-SLR300X100
BDI # 24452483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
6" Minimum Bend Radius | Heavy Duty
Typical Use:
Hydro-Excavation | Industrial Vacuum Equipment | Sewer Truck Boom | Slurry Handling
Inside Diameter - Millimeter:
76.2
Color:
Yellow
UBK300X50
Description
UBK300X50 MATERIAL HANDLING HOSE ; TIGERFLEX BLACK 3"X50' POLYURETHANE
Part # UBK300X50
BDI # 24464562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
4" Minimum Bend Radius | Heavy Duty
Typical Use:
Agricultural Dry Fertilizer | Air Seeder Line | Fly Ash Collection | Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
76.2
Color:
Black
VAPR303X60
Description
VAPR303X60 VAPOR RECOVERY HOSE ; REINFORCED 3"X60' POLYURETHANE
Part # VAPR303X60
BDI # 24464769
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
6" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Fuel Delivery
Inside Diameter - Millimeter:
76.962
Color:
Yellow
TVHD303X100
Description
TVHD303X100 VAPOR RECOVERY HOSE ; TIGERVAPOR 3.03"X100' POLYURETHANE
Part # TVHD303X100
BDI # 24464538
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
Rigid Helix
Typical Use:
Tank Truck Vapor Recovery
Inside Diameter - Millimeter:
76.962
Color:
Clear