VF400X300
Description
VF400X300 WATER DISCHARGE HOSE ; 4.134" ODX300' BLUE PVC LAYFLAT
Part # VF400X300
BDI # 21443645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105.004
Other Features:
70 PSI at 68 Deg F | 210 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Blue
IS400X300
Description
IS400X300 WATER DISCHARGE HOSE ; 4"X300' PVC IRONSIDES RED
Part # IS400X300
BDI # 24458846
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.098
Outside Diameter - Millimeter:
104.089
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
101.6
Color:
Red
T757AA300X100
Description
T757AA300X100 PLASTER/CONCRETE HOSE ; BLACK 3"X100'
Part # T757AA300X100
BDI # 24464130
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
High Tensile Textile Cord
Typical Use:
Pumping Plaster/Grout and Wet Cement to Placement Site
Inside Diameter - Millimeter:
76.2
Color:
Black
4INX300FT MASTER-FLEX 500
Description
4INX300FT MASTER-FLEX 500 ; WATER HOSE 300FT/REL
Part # 77441005
BDI # 1105802
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.2
Outside Diameter - Millimeter:
106.68
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
101.6
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
High Tensile Textile Cord
Typical Use:
Pumping Plaster/Grout and Wet Cement to Placement Site
Inside Diameter - Millimeter:
76.2
Color:
Black