Page 1 of 10

Next

Compare
VF600X300

COMPARE

VF600X300

Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT

KURIYAMA

Part # VF600X300

BDI # 21443646

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.181
Outside Diameter - Millimeter: 156.997
Other Features: 50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use: Agriculture | Construction | Drip Irrigation | Industrial

Inside Diameter - Millimeter: 152.4
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
VF500X300

COMPARE

VF500X300

Description
VF500X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 5"X300' PVC

KURIYAMA

Part # VF500X300

BDI # 24464789

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.213
Outside Diameter - Millimeter: 132.41
Other Features: 0.087" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use: Agriculture | Construction | Drip Irrigation | Industrial

Inside Diameter - Millimeter: 127.991
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
VFL800X300

COMPARE

VFL800X300

Description
VFL800X300 WATER DISCHARGE HOSE ; VF LITE BLUE 8"X300'

KURIYAMA

Part # VFL800X300

BDI # 24464803

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.335
Outside Diameter - Millimeter: 211.709
Other Features: 0.073" Wall Thickness
Typical Use: Agriculture | Construction

Inside Diameter - Millimeter: 208.001
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
IS800X300

COMPARE

IS800X300

Description
IS800X300 WATER DISCHARGE HOSE ; 8"X300' PVC IRONSIDES RED

KURIYAMA

Part # IS800X300

BDI # 24458852

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.15
Outside Diameter - Millimeter: 207.01
Other Features: Spiral Homogeneous
Typical Use: Agriculture | Construction | Industrial | Mining | Quarry

Inside Diameter - Millimeter: 203.2
Color: Red

Price Inventory : Available to order
Loading Price
QTY
IS600X300

COMPARE

IS600X300

Description
IS600X300 WATER DISCHARGE HOSE ; 6"X300' PVC IRONSIDES RED

KURIYAMA

Part # IS600X300

BDI # 24458848

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.161
Outside Diameter - Millimeter: 156.489
Other Features: Spiral Homogeneous
Typical Use: Agriculture | Construction | Industrial | Mining | Quarry

Inside Diameter - Millimeter: 152.4
Color: Red

Price Inventory : Available to order
Loading Price
QTY