OF10-800X100
Description
OF10-800X100 DISCHARGE HOSE ; NIT/PVC 8"X100' OIL/WEATHER REST
Part # OF10-800X100
BDI # 24460554
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.319
Outside Diameter - Millimeter:
211.303
Other Features:
0.134" Wall Thickness
Typical Use:
Agricultural | Irrigation | Cable Covering | Pump Discharge | Drainage | Industrial Washdown | Floatation Boom
Inside Diameter - Millimeter:
204.495
Color:
Black
UREH-CL800X25
Description
UREH-CL800X25 MATERIAL HANDLING HOSE ; 8" ID X 25' L POLYURETHANE
Part # UREH-CL800X25
BDI # 24464697
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.37
Outside Diameter - Millimeter:
212.598
Other Features:
7.5" Minimum Bend Radius | Steel Wire Helix | Heavy Duty
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Pharmaceutical Product Transfer | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
203.2
Color:
Clear
VFL800X300
Description
VFL800X300 WATER DISCHARGE HOSE ; VF LITE BLUE 8"X300'
Part # VFL800X300
BDI # 24464803
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.335
Outside Diameter - Millimeter:
211.709
Other Features:
0.073" Wall Thickness
Typical Use:
Agriculture | Construction
Inside Diameter - Millimeter:
208.001
Color:
Blue
OF10-800X050
Description
OF10-800X050 DISCHARGE HOSE ; NIT/PVC 8"X50' OIL/WEATHER REST
Part # OF10-800X050
BDI # 24460552
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.319
Outside Diameter - Millimeter:
211.303
Other Features:
0.134" Wall Thickness
Typical Use:
Agricultural | Irrigation | Cable Covering | Pump Discharge | Drainage | Industrial Washdown | Floatation Boom
Inside Diameter - Millimeter:
204.495
Color:
Black
OF20B-800X660
Description
OF20B-800X660 DISCHARGE HOSE ; OROFLEX 20 BLACK 8"X660' PVC/NITRILE RBR
Part # OF20B-800X660
BDI # 24460562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.391
Outside Diameter - Millimeter:
213.131
Other Features:
0.15" Wall Thickness | Heavy Duty
Typical Use:
Agricultural | Irrigation | Mining
Inside Diameter - Millimeter:
205.511
Color:
Black