K3150-MM04X100
Description
K3150-MM04X100 FOOD AND BEVERAGE HOSE ; 4MMX100'
Part # K3150-MM04X100
BDI # 24459294
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Outside Diameter - Millimeter:
9
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 150 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
4
Color:
Crystal Clear
201-0900100-NT-100
Description
201-0900100-NT-100 PLASTIC TUBING ; PTFE 7MM ID X 9MM OD 100FT/REL
Part # 201-0900100-NT-100
BDI # 26635032
Features
Inch - Metric:
Metric
Material:
PTFE
Outside Diameter - Inch:
0.354
Outside Diameter - Millimeter:
9
Typical Use:
Fluid Transfer | Life Science | Gas Sampling | High Temperature | Laboratory | Food and Beverage | Heat Exchangers
Inside Diameter - Millimeter:
7
Color:
Clear
Product Name:
Tubing