FC300-04RL
Description
FC300-04RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-04RL
BDI # 23894047
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 12000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
4.826
Color:
Blue
FC300-04
Description
FC300-04 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-04
BDI # 23894044
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 12000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
4.826
Color:
Blue
1/4X300FT CLEAN+ PW6000 BLK
Description
1/4X300FT CLEAN+ PW6000 BLK ; PRESSURE HOSE NON-RETURNABLE 300FT/REL
Part # 46560695
BDI # 28363535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Typical Use:
Industrial | Commercial | Food Processing | Sanitation
Inside Diameter - Millimeter:
6.35
Color:
Black
4LOC 300FT/CARTON
Description
4LOC XREEL HYDRAULIC HOSE ; LOC 1-FIBER BRAID LOCK-ON 300FT/REL
Part # 43190112
BDI # 1108140
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
FC839B-04
Description
FC839B-04 HYDRAULIC HOSE ; 3000PSI ULTRA-ABRASION RESISTANT
Part # FC839B-04
BDI # 23896550
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Constant Pressure | Abrasion Resistant | Bruiser Outer Cover | Burst Pressure 12000 PSI
Typical Use:
Construction | Forestry | Industrial | Off- High Way Vehicle
Inside Diameter - Millimeter:
6.35
Color:
Black