FC802-04
Description
FC802-04 REFRIGERATION HOSE ; SINGLE POLYESTER BRAID
Part # FC802-04
BDI # 23896488
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Synthetic Braid | Effusion - Heat - Moisture Resistant | Burst Pressure 2500 PSI
Typical Use:
Air Conditioning | Refrigeration | Transportation
Inside Diameter - Millimeter:
5.08
Color:
Black
FC300-04
Description
FC300-04 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-04
BDI # 23894044
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 12000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
4.826
Color:
Blue
1503-4
Description
1503-4 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-4
BDI # 23914058
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 12000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
4.826
Color:
Black
1503-4R250
Description
1503-4R250 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE 250' REEL
Part # 1503-4R250
BDI # 23914065
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 12000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
4.826
Color:
Black
1503-4RL
Description
1503-4RL HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-4RL
BDI # 23914070
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 12000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
4.826
Color:
Black