Page 1 of 3

Next

Compare
K010-1013X100

COMPARE

K010-1013X100

Description
K010-1013X100 TUBING ; 5/8"X13/16"X3/32" CLR PVC

KURIYAMA

Part # K010-1013X100

BDI # 21443408

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Other Features: Self Extinguishing | Shore A 73 Hardness

Typical Use: Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter: 15.875
Color: Crystal Clear
Product Name: Tubing

Price Inventory : In stock
Loading Price
QTY
K1138-08X500

COMPARE

K1138-08X500

Description
K1138-08X500 AIR/WATER HOSE ; 1/2" IDX0.813" ODX500' GRAY PVC

KURIYAMA

Part # K1138-08X500

BDI # 21443533

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 12.7
Color: Gray

Price Inventory : Available to order
Loading Price
QTY
K1131-08X500

COMPARE

K1131-08X500

Description
K1131-08X500 AIR/WATER HOSE ; 1/2" IDX0.813" ODX500' YELLOW PVC

KURIYAMA

Part # K1131-08X500

BDI # 21443526

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 12.7
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY
K1131-08X100

COMPARE

K1131-08X100

Description
K1131-08X100 AIR AND WATER HOSE ; POLYAIR YELLOW 1/2"X100'

KURIYAMA

Part # K1131-08X100

BDI # 24459000

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 12.7
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY
K1136-08X500

COMPARE

K1136-08X500

Description
K1136-08X500 AIR/WATER HOSE ; 1/2" IDX0.813" ODX500' BLUE PVC

KURIYAMA

Part # K1136-08X500

BDI # 21443530

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 12.7
Color: Blue

Price Inventory : Available to order
Loading Price
QTY