K7300-08X100
Description
K7300-08X100 REINFORCED VACUUM HOSE ; 1/2" IDX0.906" ODX100' CRYSTAL CLR PVC
Part # K7300-08X100
BDI # 21443431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23
Other Features:
Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear
K1134-10X300
Description
K1134-10X300 AIR AND WATER HOSE ; POLYAIR RED 5/8"X300' REEL
Part # K1134-10X300
BDI # 24459026
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 125 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
15.875
Color:
Red
HS1134E-10X25
Description
HS1134E-10X25 AIR HOSE ASSEMBLY ; 5/8"X25' RED MXM NPT
Part # HS1134E-10X25
BDI # 24457858
Features
Length - Feet:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23.012
Inside Diameter - Millimeter:
15.875
Color:
Red
Product Name:
Hose Assembly
HS1134E-10X50
Description
HS1134E-10X50 AIR HOSE ASSEMBLY ; 5/8"X50' RED MXM NPT
Part # HS1134E-10X50
BDI # 24457860
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23.012
Inside Diameter - Millimeter:
15.875
Color:
Red
Product Name:
Hose Assembly
HS1134E-10X100
Description
HS1134E-10X100 HOSE ASSEMBLY, 5/8"X100' RED MXM NPT (SMARTCATALOG)
Part # HS1134E-10X100
BDI # 26384733
Features
Length - Feet:
100
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23.012
Inside Diameter - Millimeter:
15.875
Color:
Red
Product Name:
Hose Assembly