K1131-12X300
Description
K1131-12X300 AIR AND WATER HOSE ; POLYAIR YELLOW 3/4"X300'
Part # K1131-12X300
BDI # 24479039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
19.05
Color:
Yellow
K1138-12X300
Description
K1138-12X300 AIR/WATER HOSE ; 3/4" IDX1.125" ODX300' GRAY PVC
Part # K1138-12X300
BDI # 21443534
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
19.05
Color:
Gray
K1136-12X300
Description
K1136-12X300 AIR AND WATER HOSE ; POLYAIR BLUE 3/4"X300'REEL
Part # K1136-12X300
BDI # 24459042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
19.05
Color:
Blue
A3236-12X300
Description
A3236-12X300 WATER HOSE ; 3/4" IDX1.125" ODX300' BLUE
Part # A3236-12X300
BDI # 24479017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
High Tensile Strength Yarn | Chemical - UV - Weather Resistant | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Cleaning | Water Bottling Equipment
Inside Diameter - Millimeter:
19.05
Color:
Blue
K1134-12X300
Description
K1134-12X300 AIR AND WATER HOSE ; POLYAIR RED 3/4"X300' REEL
Part # K1134-12X300
BDI # 24459030
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
19.05
Color:
Red