Page 1 of 8

Next

Compare
K1131-12X300

COMPARE

K1131-12X300

Description
K1131-12X300 AIR AND WATER HOSE ; POLYAIR YELLOW 3/4"X300'

KURIYAMA

Part # K1131-12X300

BDI # 24479039

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 19.05
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY
K3130-12X100

COMPARE

K3130-12X100

Description
K3130-12X100 FOOD/BEVERAGE HOSE ; 3/4" IDX1.125" OD CRYSTAL CLR PVC

KURIYAMA

Part # K3130-12X100

BDI # 20291814

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | Non Marking | 120 PSI at 122 Deg F
Typical Use: Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 19.05
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
K7130-12X100

COMPARE

K7130-12X100

Description
K7130-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.125" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7130-12X100

BDI # 21443423

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 65 PSI at 122 Deg F
Inside Diameter - Millimeter: 19.05

Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
K1138-12X100

COMPARE

K1138-12X100

Description
K1138-12X100 AIR AND WATER HOSE ; POLYAIR GRAY 3/4"X100' COIL

KURIYAMA

Part # K1138-12X100

BDI # 24459064

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 19.05
Color: Gray

Price Inventory : Available to order
Loading Price
QTY
K010-1218X100

COMPARE

K010-1218X100

Description
K010-1218X100 TUBING ; 3/4"X1-1/8"X3/16" CLR PVC

KURIYAMA

Part # K010-1218X100

BDI # 21443390

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Self Extinguishing | Shore A 73 Hardness

Typical Use: Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter: 19.05
Color: Crystal Clear
Product Name: Tubing

Price Inventory : Available to order
Loading Price
QTY