Page 1 of 2

Next

Compare
1531-16

COMPARE

1531-16

Description
1531-16 AIRBRAKE HOSE

AEROQUIP

Part # 1531-16

BDI # 23914115

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: 2 Wire Braid | Burst Pressure 1200 PSI
Typical Use: Locomotive Air Brake

Inside Diameter - Millimeter: 22.225
Color: Black

Price Inventory : Available to order
Loading Price
QTY
A3236-16X200

COMPARE

A3236-16X200

Description
A3236-16X200 WATER HOSE ; POTABLE 1"X200' LLDPE NON-TOXIC

KURIYAMA

Part # A3236-16X200

BDI # 24451937

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: High Tensile Strength Yarn | Chemical - UV - Weather Resistant | Silicone Free | 75 PSI at 122 Deg F
Typical Use: Cleaning | Water Bottling Equipment

Inside Diameter - Millimeter: 25.4
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
K3130-16X200

COMPARE

K3130-16X200

Description
K3130-16X200 FOOD AND BEVERAGE HOSE ; 1" X 200'

KURIYAMA

Part # K3130-16X200

BDI # 24321568

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 85 PSI at 122 Deg F
Typical Use: Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
K010-1622X100

COMPARE

K010-1622X100

Description
K010-1622X100 TUBING ; 1"X1-3/8"X3/16" CLR PVC

KURIYAMA

Part # K010-1622X100

BDI # 21443300

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Self Extinguishing | Shore A 73 Hardness

Typical Use: Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter: 25.4
Color: Crystal Clear
Product Name: Tubing

Price Inventory : Available to order
Loading Price
QTY
K7130-16X100

COMPARE

K7130-16X100

Description
K7130-16X100 FOOD/BEVERAGE VAC HOSE ; 1" IDX1.375" OD CRYSTAL CLR PVC

KURIYAMA

Part # K7130-16X100

BDI # 20291810

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 45 PSI at 122 Deg F
Inside Diameter - Millimeter: 25.4

Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY