Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.54
Outside Diameter - Millimeter:
39.116
Other Features:
4 Heavy Wire Spiral | Burst Pressure 20400 PSI
Inside Diameter - Millimeter:
25.4
Color:
Black
T422LH100X100
Description
T422LH100X100 LIQUID S/D BREWERY HOSE ; 1"X100'
Part # T422LH100X100
BDI # 24463768
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.54
Outside Diameter - Millimeter:
39.116
Other Features:
2" Minimum Bend Radius | High Tensile Textile Cord with Specially Designed Embedded Helix Wire
Typical Use:
Brewery
Inside Diameter - Millimeter:
25.4
Color:
Red
WH125X100
Description
WH125X100 SUCTION HOSE ; TIGERFLEX LIQUID 1-1/4"X100' PVC
Part # WH125X100
BDI # 24465224
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.54
Outside Diameter - Millimeter:
39.116
Other Features:
1" Minimum Bend Radius | Standard Duty
Typical Use:
Drain Line | Dust Collection | Gold Dredging
Inside Diameter - Millimeter:
31.75
Color:
Clear