K7560-20X50

COMPARE

K7560-20X50

Description
K7560-20X50 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1-1/4"X50'

KURIYAMA

Part # K7560-20X50

BDI # 24459452

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.609
Outside Diameter - Millimeter: 40.869
Other Features: 5" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use: Petroleum Based Oil Transfer | Grease Suction

Inside Diameter - Millimeter: 31.75
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
K7560-20X100

COMPARE

K7560-20X100

Description
K7560-20X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1-1/4"X100'

KURIYAMA

Part # K7560-20X100

BDI # 24459450

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.609
Outside Diameter - Millimeter: 40.869
Other Features: 5" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use: Petroleum Based Oil Transfer | Grease Suction

Inside Diameter - Millimeter: 31.75
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
K7160-20X50

COMPARE

K7160-20X50

Description
K7160-20X50 FOOD/BEVERAGE VAC HOSE ; 1-1/4" IDX1.609" ODX50' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-20X50

BDI # 21443427

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.609
Outside Diameter - Millimeter: 40.869
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 31.75
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
K7160-20X25

COMPARE

K7160-20X25

Description
K7160-20X25 FOOD/BEVERAGE VAC HOSE ; 1-1/4IN X1.609IN X25FT CRYSTAL CLR PVC

KURIYAMA

Part # K7160-20X25

BDI # 26404555

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.609
Outside Diameter - Millimeter: 40.869
Other Features: 5" Minimum Bend Radius | Helically-Wound Spring Steel Wire | Silicone-Free
Typical Use: Full Vacuum Line | Industrial Vacuum Pump | Air and Water Supply Line | Car Wash | Coolant Line | Air Breathing Line | Pneumatic Part Transfer | Deionized Water System

Inside Diameter - Millimeter: 31.75
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY