K7300-20X25
Description
K7300-20X25 VACUUM/PRESSURE HOSE ; POLYWIRE PLUS 1-1/4"X25'
Part # K7300-20X25
BDI # 24459434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 87 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
31.75
Color:
Crystal Clear