UV1-200X50
Description
UV1-200X50 MATERIAL HANDLING HOSE ; 2.39" ODX50' CLR POLYURETHANE TUBE
Part # UV1-200X50
BDI # 21443749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.39
Outside Diameter - Millimeter:
60.706
Other Features:
1.5" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
50.8
Color:
Clear