2-3/8IN 4684CF WET EXHAUST MARINE 50PSI
Description
2-3/8X10 MARINE+ WET EXH 50SD ; MARINE HOSE NON-RETURNABLE
Part # 46841690
BDI # 18201851
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.81
Outside Diameter - Millimeter:
71.374
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 7 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
60.325
Color:
Black
CG250X100
Description
CG250X100 DUCTING HOSE ; TIGERFLEX CG 2-1/2"X100' PVC
Part # CG250X100
BDI # 24454608
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.81
Outside Diameter - Millimeter:
71.374
Other Features:
2" Minimum Bend Radius
Typical Use:
Cable and Hose Bundle Protection | Dust Collection | Ducting/Ventilation and Fume Removal | Mine Supply Line Cover Protection
Inside Diameter - Millimeter:
63.5
Color:
Clear
CG-SL250X100
Description
CG-SL250X100 COVER GUARD DUCTING/HOSE ; TFC 2-1/2"X100'
Part # CG-SL250X100
BDI # 24454624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.81
Outside Diameter - Millimeter:
71.374
Other Features:
2" Minimum Bend Radius
Typical Use:
Cable and Hose Bundle Protection | Dust Collection | Ducting/Ventilation and Fume Removal | Mine Supply Line Cover Protection
Inside Diameter - Millimeter:
63.5
Color:
Clear