Page 1 of 4

Next

Compare
GT300X50

COMPARE

GT300X50

Description
GT300X50 MATERIAL HANDLING HOSE ; 3.46"OD X 50' CLR PVC

KURIYAMA

Part # GT300X50

BDI # 21443121

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.46
Outside Diameter - Millimeter: 87.884
Other Features: 10 PSI at 68 Deg F | 5 PSI at 104 Deg F
Typical Use: Cable Protection | Drain Lines | Ducting | Ventilation and Fume | Dust Collection | Material Handling Light Duty

Inside Diameter - Millimeter: 76.2
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
T605AH300X100

COMPARE

T605AH300X100

Description
T605AH300X100 PETROLEUM S/D HOSE ; RED 3"X100'

KURIYAMA

Part # T605AH300X100

BDI # 24463940

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.46
Outside Diameter - Millimeter: 87.884
Other Features: 12" Minimum Bend Radius | High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use: Truck and Tank Car

Inside Diameter - Millimeter: 76.2
Color: Red

Price Inventory : Available to order
Loading Price
QTY
T254AA300X100

COMPARE

T254AA300X100

Description
T254AA300X100 WATER DISCHARGE HOSE ; 3"X100' 150PSI

KURIYAMA

Part # T254AA300X100

BDI # 24463535

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.46
Outside Diameter - Millimeter: 87.884
Other Features: High Tensile Textile Cord
Typical Use: Construction and Irrigation

Inside Diameter - Millimeter: 76.2
Color: Black

Price Inventory : Available to order
Loading Price
QTY
T629AA300X100

COMPARE

T629AA300X100

Description
T629AA300X100 BIOFUEL PETROLEUM S/D HOSE ; BLACK 3"X100'

KURIYAMA

Part # T629AA300X100

BDI # 24463980

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.46
Outside Diameter - Millimeter: 87.884
Other Features: 12" Minimum Bend Radius | High Tensile Textile Cord with Steel Helix Wire
Typical Use: Truck and Tank Car

Inside Diameter - Millimeter: 76.2
Color: Black

Price Inventory : Available to order
Loading Price
QTY
T650AH300X100

COMPARE

T650AH300X100

Description
T650AH300X100 OIL DISCHARGE HOSE ; 3"X100' 150PSI

KURIYAMA

Part # T650AH300X100

BDI # 24463996

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.46
Outside Diameter - Millimeter: 87.884
Other Features: Spiraled High Tensile Textile Cord with Embedded Static Wire
Typical Use: Truck | Dock

Inside Diameter - Millimeter: 76.2
Color: Red

Price Inventory : Available to order
Loading Price
QTY