UV1-600X50
Description
UV1-600X50 MATERIAL HANDLING HOSE ; 6.54" ODX50' CLR POLYURETHANE TUBE
Part # UV1-600X50
BDI # 21443750
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.54
Outside Diameter - Millimeter:
166.116
Other Features:
5" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
152.4
Color:
Clear