T223AA600X100
Description
T223AA600X100 WATER S/D HOSE ; 6"X 100' 300PSI HEAVY DUTY
Part # T223AA600X100
BDI # 24463497
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.61
Outside Diameter - Millimeter:
167.894
Other Features:
24" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Mining | Construction | Agriculture
Inside Diameter - Millimeter:
152.4
Color:
Black