VF600X300
Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT
Part # VF600X300
BDI # 21443646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
156.997
Other Features:
50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Blue
VF400X300
Description
VF400X300 WATER DISCHARGE HOSE ; 4.134" ODX300' BLUE PVC LAYFLAT
Part # VF400X300
BDI # 21443645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105.004
Other Features:
70 PSI at 68 Deg F | 210 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Blue
KBEE300X25
Description
KBEE300X25 WASTEWATER SUCTION HOSE ; KING BEE 3"X25' POLYETHYLENE
Part # KBEE300X25
BDI # 24459558
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Other Features:
6.5" Minimum Bend Radius
Typical Use:
Pump Rental and Construction Dewatering | Pump Trash | Septic and Wastewater Handling
Inside Diameter - Millimeter:
76.2
Color:
Black | Yellow
T740AA300X100
Description
T740AA300X100 CONCRETE PUMPING HOSE ; 3"X100' REINFORCED
Part # T740AA300X100
BDI # 24464084
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
15" Minimum Bend Radius | High Tensile Steel Cord
Typical Use:
Concrete Boom Pump
Inside Diameter - Millimeter:
76.2
Color:
Black
VF500X300
Description
VF500X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 5"X300' PVC
Part # VF500X300
BDI # 24464789
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.213
Outside Diameter - Millimeter:
132.41
Other Features:
0.087" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
127.991
Color:
Blue