VF600X300
Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT
Part # VF600X300
BDI # 21443646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
156.997
Other Features:
50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Blue
IS600X300
Description
IS600X300 WATER DISCHARGE HOSE ; 6"X300' PVC IRONSIDES RED
Part # IS600X300
BDI # 24458848
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.161
Outside Diameter - Millimeter:
156.489
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
152.4
Color:
Red
6INX300FT MASTER-FLEX 500
Description
6INX300FT MASTER-FLEX 500 ; WATER HOSE 300FT/REL
Part # 77441006
BDI # 1110877
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.2
Outside Diameter - Millimeter:
157.48
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
152.4
Color:
Blue
6INX100FT MASTER FLEX 300 EPDM MH
Description
6INX100FT MASTER FLEX 300 EPDM MH ; MATERIAL HANDLING HOSE 100FT/REL
Part # 77445208
BDI # 18202351
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.86
Outside Diameter - Millimeter:
174.244
Other Features:
Green Polyethylene Helix | Bend Radius 27 Inch
Typical Use:
Agricultural Spray and Fertilizer | Industrial | Septic Service | Transferring Light Abrasive | Transferring Mild Diluted Chemical
Inside Diameter - Millimeter:
152.4
Color:
Black
5X100 BLACK GOLD BULK MATERIAL 300D
Description
5X100 BLACK GOLD BULK MATERIAL 300D ; HOSE NON-RETURNABLE 100FT/REL
Part # 31291013
BDI # 22284615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.14
Outside Diameter - Millimeter:
155.956
Other Features:
Bend Radius 35 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
127
Color:
Black