8INX300FT MASTER-FLEX 500
Description
8X300 WTR PVC LAY FLAT 45D BLU ; WATER HOSE
Part # 77441007
BDI # 1114703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.16
Outside Diameter - Millimeter:
207.264
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
203.2
Color:
Blue
VF800X100
Description
VF800X100 WATER DISCHARGE HOSE ; 8.169" ODX300' BLUE PVC LAYFLAT
Part # VF800X100
BDI # 21443647
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.169
Outside Diameter - Millimeter:
207.493
Other Features:
45 PSI at 68 Deg F | 135 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
203.2
Color:
Blue
2001-700X20
Description
2001-700X20 MATERIAL HANDLING HOSE ; TIGERFLEX 7" ID X 20' L
Part # 2001-700X20
BDI # 24449996
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.08
Outside Diameter - Millimeter:
205.232
Other Features:
30" Minimum Bending Radius | With Grounding Wire | Heavy Duty
Typical Use:
Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Inside Diameter - Millimeter:
177.8
Color:
Clear
IS800X100
Description
IS800X100 WATER DISCHARGE HOSE ; 8"X100' PVC IRONSIDES RED
Part # IS800X100
BDI # 24458850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.15
Outside Diameter - Millimeter:
207.01
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
203.2
Color:
Red
IS800X300
Description
IS800X300 WATER DISCHARGE HOSE ; 8"X300' PVC IRONSIDES RED
Part # IS800X300
BDI # 24458852
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.15
Outside Diameter - Millimeter:
207.01
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
203.2
Color:
Red