UF2-1000X20
Description
UF2-1000X20 MATERIAL HANDLING HOSE ; BLUE 10"X20' PU LINED
Part # UF2-1000X20
BDI # 24464612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.61
Outside Diameter - Millimeter:
294.894
Other Features:
26" Minimum Bend Radius | Extra Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
254
Color:
Blue
W1000X20
Description
W1000X20 SUCTION HOSE ; TIGERFLEX LIQUID 10"X20' PVC
Part # W1000X20
BDI # 24464935
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.56
Outside Diameter - Millimeter:
293.624
Other Features:
39" Minimum Bend Radius | Heavy Duty
Typical Use:
Slurry Handling | Pump Rental and Construction Watering | Fish Suction | Pump Trash
Inside Diameter - Millimeter:
254
Color:
Clear
UREH-BK1200X25
Description
UREH-BK1200X25 MATERIAL HANDLING HOSE ; 12" ID X 25' L POLYURETHANE
Part # UREH-BK1200X25
BDI # 24464676
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.23
Outside Diameter - Millimeter:
310.642
Other Features:
10" Minimum Bend Radius | Steel Wire Helix | Heavy Duty
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
304.8
Color:
Black
T704HA1000X35
Description
T704HA1000X35 INDUSTRL SEWER VACUUM HOSE ; 1/4" X 10" X35'
Part # T704HA1000X35
BDI # 24464022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
284.988
Other Features:
40" Minimum Bend Radius | High Tensile Textile Fabric with Embedded Steel Helical Wire
Typical Use:
Industrial Vacuum Equipment | Vacuum Truck Industry | Mobile Drilling Rig
Inside Diameter - Millimeter:
254
Color:
Black
GT1000X50
Description
GT1000X50 DUCTING HOSE ; TIGERFLEX 10"X50' PVC
Part # GT1000X50
BDI # 24457564
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.68
Outside Diameter - Millimeter:
296.672
Other Features:
10" Minimum Bend Radius
Typical Use:
Drain Line
Inside Diameter - Millimeter:
254
Color:
Clear