Page 1 of 3

Next

Compare
K1131-12X300

COMPARE

K1131-12X300

Description
K1131-12X300 AIR AND WATER HOSE ; POLYAIR YELLOW 3/4"X300'

KURIYAMA

Part # K1131-12X300

BDI # 24479039

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 19.05
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY
1503-16RL

COMPARE

1503-16RL

Description
1503-16RL HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE

AEROQUIP

Part # 1503-16RL

BDI # 23914040

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.23
Outside Diameter - Millimeter: 31.242
Other Features: 1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 3200 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 22.225
Color: Black

Price Inventory : Available to order
Loading Price
QTY
K1138-12X100

COMPARE

K1138-12X100

Description
K1138-12X100 AIR AND WATER HOSE ; POLYAIR GRAY 3/4"X100' COIL

KURIYAMA

Part # K1138-12X100

BDI # 24459064

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 19.05
Color: Gray

Price Inventory : Available to order
Loading Price
QTY
FC350-16RL

COMPARE

FC350-16RL

Description
FC350-16RL HYDRAULIC HOSE ; POLYESTER BRAID

AEROQUIP

Part # FC350-16RL

BDI # 23894364

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.23
Outside Diameter - Millimeter: 31.242
Other Features: Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 1600 PSI
Typical Use: Air Brake | Engine

Inside Diameter - Millimeter: 22.225
Color: Black

Price Inventory : Available to order
Loading Price
QTY
K7300-12X25

COMPARE

K7300-12X25

Description
K7300-12X25 VACUUM/PRESSURE HOSE ; POLYWIRE PLUS 3/4"X25'

KURIYAMA

Part # K7300-12X25

BDI # 24459432

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.196
Outside Diameter - Millimeter: 30.378
Other Features: High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use: Liquid Food Transfer | Vacuum | Water Transfer

Inside Diameter - Millimeter: 19.05
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY