K3150-16X100

COMPARE

K3150-16X100

Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS

KURIYAMA

Part # K3150-16X100

BDI # 20288396

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.3
Outside Diameter - Millimeter: 33.02
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : In stock
Loading Price
QTY
FC300-16

COMPARE

FC300-16

Description
FC300-16 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC300-16

BDI # 23894080

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.27
Outside Diameter - Millimeter: 32.258
Other Features: 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 3200 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 22.225
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
FC300-16RL

COMPARE

FC300-16RL

Description
FC300-16RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC300-16RL

BDI # 23894084

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.27
Outside Diameter - Millimeter: 32.258
Other Features: 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 3200 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 22.225
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
FC321-16

COMPARE

FC321-16

Description
FC321-16 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC321-16

BDI # 23894160

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.24
Outside Diameter - Millimeter: 31.496
Other Features: Textile Inner Braid and Stainless Steel Wire Braid | Burst Pressure 1750 PSI
Typical Use: Mobile or Stationary Equipment

Inside Diameter - Millimeter: 22.225
Color: Black

Price Inventory : Available to order
Loading Price
QTY
OV100X100

COMPARE

OV100X100

Description
OV100X100 SUCTION HOSE ; OIL VAC 1"X100' POLYURETHANE

KURIYAMA

Part # OV100X100

BDI # 24460634

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32.004
Other Features: 3" Minimum Bend Radius | Oil Resistant
Typical Use: Material Clutch

Inside Diameter - Millimeter: 25.4
Color: Clear

Price Inventory : Available to order
Loading Price
QTY