Page 1 of 3

Next

Compare
FC510-16

COMPARE

FC510-16

Description
FC510-16 HYDRAULIC HOSE ; POLYESTER BRAID

AEROQUIP

Part # FC510-16

BDI # 23894866

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.37
Outside Diameter - Millimeter: 34.798
Other Features: 1 Hi-Pac Wire Braid | Burst Pressure 8000 PSI
Typical Use: Lubrication System

Inside Diameter - Millimeter: 25.4
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
FC510-16RL

COMPARE

FC510-16RL

Description
FC510-16RL HYDRAULIC HOSE ; POLYESTER BRAID

AEROQUIP

Part # FC510-16RL

BDI # 23894870

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.37
Outside Diameter - Millimeter: 34.798
Other Features: 1 Hi-Pac Wire Braid | Reel | Burst Pressure 8000 PSI
Typical Use: Lubrication System

Inside Diameter - Millimeter: 25.4
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
K1131-16X100

COMPARE

K1131-16X100

Description
K1131-16X100 AIR AND WATER HOSE ; POLYAIR YELLOW 1"X100'

KURIYAMA

Part # K1131-16X100

BDI # 24459006

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.406
Outside Diameter - Millimeter: 35.712
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 25.4
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY
K1131-16X300

COMPARE

K1131-16X300

Description
K1131-16X300 AIR AND WATER HOSE ; POLYAIR YELLOW 1"X300'

KURIYAMA

Part # K1131-16X300

BDI # 24459008

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.406
Outside Diameter - Millimeter: 35.712
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 25.4
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY
K1136-16X300

COMPARE

K1136-16X300

Description
K1136-16X300 AIR AND WATER HOSE ; POLYAIR BLUE HOSE 1"X300' REEL

KURIYAMA

Part # K1136-16X300

BDI # 24459046

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.406
Outside Diameter - Millimeter: 35.712
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 25.4
Color: Blue

Price Inventory : Available to order
Loading Price
QTY