FC300-24
Description
FC300-24 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-24
BDI # 23894096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 2000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
34.925
Color:
Blue
VF150X300
Description
VF150X300 WATER DISCH HOSE ; 1-1/2" IDX300' BLUE LAY FLAT
Part # VF150X300
BDI # 21551455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.748
Outside Diameter - Millimeter:
44.399
Other Features:
0.067" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
40.996
Color:
Blue
BEGP-125X300
Description
BEGP-125X300 HOT WATER HOSE ; BLK EPDM GP 200PSI 1-1/4"X300'
Part # BEGP-125X300
BDI # 24453728
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
Spiral Polyester Yarn
Typical Use:
Agricultural | Construction | Industrial | Water Service Line
Inside Diameter - Millimeter:
31.75
Color:
Black
IS150X300
Description
IS150X300 WATER DISCHARGE HOSE ; 1-1/2"X300' PVC IRONSIDES RED
Part # IS150X300
BDI # 24321669
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.61
Outside Diameter - Millimeter:
40.894
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
38.1
Color:
Red
REGP-125X300
Description
REGP-125X300 AIR AND WATER HOSE ; RED EPDM 200PSI 1-1/4"X300'
Part # REGP-125X300
BDI # 24461891
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
Spiral Polyester Yarn
Typical Use:
Agricultural | Construction | Industrial | Water Service Line
Inside Diameter - Millimeter:
31.75
Color:
Red