FC300-24
Description
FC300-24 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-24
BDI # 23894096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 2000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
34.925
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
34.925
Color:
Black
1503-24
Description
1503-24 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-24
BDI # 23914050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 2000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
34.925
Color:
Black
OV150X100
Description
OV150X100 SUCTION HOSE ; OIL VAC 1-1/2"X100' POLYURETHANE
Part # OV150X100
BDI # 24460638
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
5" Minimum Bend Radius | Oil Resistant
Typical Use:
Material Clutch
Inside Diameter - Millimeter:
38.1
Color:
Clear
UV1-150X50
Description
UV1-150X50 DUCTING HOSE ; UREVAC 1-1/2"X50' POLYURETHANE
Part # UV1-150X50
BDI # 24464701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.82
Outside Diameter - Millimeter:
46.228
Other Features:
0.75" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
38.1
Color:
Clear