20EFG5K 50FT/CARTON
Description
20EFG5K XCTN HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13 50FT/REL
Part # 46511287
BDI # 1099571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2INX100FT F AND B MSTR WHT 250PSI
Description
1-1/2INX100FT F AND B MSTR WHT 250PSI ; FOOD AND BEVERAGE HOSE 100FT/REL
Part # 31320217
BDI # 18201533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 45 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
38.1
Color:
White
1-1/2 DURO FLEX AIR AND MP 250PSI 250FT
Description
1-1/2 DURO FLEX AIR AND MP 250PSI 250FT ; AIR AND MULTI-PURPOSE HOSE 200FT/REL
Part # 32000016
BDI # 18201588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Bend Radius 12 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
2INX100FT PLANT MASTER PLUS RED 200PSI
Description
2INX100FT PLANT MASTER PLUS RED 200PSI ; AIR AND MULTI-PURPOSE HOSE 100FT/REL
Part # 32001279
BDI # 20542053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Bend Radius 16.5 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Red
3INX100FT PROSPECTOR OILFIELD 150
Description
3INX100FT PROSPECTOR OILFIELD 150 HOSE ; PTRLM 3IN ID 3.54IN OD BLK 100FT/REL
Part # 20018034
BDI # 424186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 7 Inch
Typical Use:
Cleaning Sediment | Oil Storage Tank
Inside Diameter - Millimeter:
76.2
Color:
Black