2INX200FT POWERBRAID PLUS 5000PSI
Description
2X200 BG SLIM HOLE ROTARY 5000 ; NON-RETURNABLE OILFIELD HOSE
Part # 36700680
BDI # 1098540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
50.8
Color:
Black
2X200 RL BLACK GOLD POWERSPIRAL 5000
Description
32PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 2X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284603
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
2X50 CTN BLACK GOLD POWERSPIRAL 5000
Description
32PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 50FT/REL
Part # 2X50 CTN BLACK GOLD POWERSPIRAL 5000
BDI # 22284599
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFCPSX200FT LL
Description
32EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 32EFCPSX200FT LL
BDI # 1104036
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFCPS-MTF 50FT/CARTON
Description
32EFCPS-MTFX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 32EFCPS-MTF 50FT/CARTON
BDI # 1104034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
50.8
Color:
Black