FC300-40

COMPARE

FC300-40

Description
FC300-40 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC300-40

BDI # 23894104

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.88
Outside Diameter - Millimeter: 73.152
Other Features: 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 60.452
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
1503-40

COMPARE

1503-40

Description
1503-40 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE

AEROQUIP

Part # 1503-40

BDI # 23914062

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.88
Outside Diameter - Millimeter: 73.152
Other Features: 1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 1400 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 60.452
Color: Black

Price Inventory : Available to order
Loading Price
QTY
UV1-250X50

COMPARE

UV1-250X50

Description
UV1-250X50 DUCTING HOSE ; UREVAC 2-1/2"X50' POLYURETHANE

KURIYAMA

Part # UV1-250X50

BDI # 24464703

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.89
Outside Diameter - Millimeter: 73.406
Other Features: 1.5" Minimum Bend Radius
Typical Use: Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch

Inside Diameter - Millimeter: 63.5
Color: Clear

Price Inventory : Available to order
Loading Price
QTY