K5096-06X500
Description
K5096-06X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE BLUE 3/8"X500'
Part # K5096-06X500
BDI # 24459374
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
9.525
Color:
Blue
K5090-06X500
Description
K5090-06X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 3/8"X500'
Part # K5090-06X500
BDI # 24459354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
9.525
Color:
Aqua Tint
K5094-06X500
Description
K5094-06X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE RED 3/8"X500'
Part # K5094-06X500
BDI # 24459366
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
9.525
Color:
Red
K5094-06X100
Description
K5094-06X100 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE RED 3/8"X100'
Part # K5094-06X100
BDI # 24459364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
9.525
Color:
Red