K3150-MM12X100

COMPARE

K3150-MM12X100

Description
K3150-MM12X100 FOOD AND BEVERAGE HOSE ; 12MMX100'

KURIYAMA

Part # K3150-MM12X100

BDI # 24459298

Features

Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Outside Diameter - Millimeter: 18
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 100 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 12
Color: Crystal Clear

Price Inventory : In stock
Loading Price
QTY
6MXG5KXTPX330FT

COMPARE

6MXG5KXTPX330FT

Description
6MXG5KXTPX330FT HOSE ; HYDRAULIC MXG 4K WIRE BRAID 330FT/REL

GATES

Part # 46790001

BDI # 26682994

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.71
Outside Diameter - Millimeter: 18
Other Features: 5075 PSI | 350 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY