K010-1013X100
Description
K010-1013X100 TUBING ; 5/8"X13/16"X3/32" CLR PVC
Part # K010-1013X100
BDI # 21443408
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
Product Name:
Tubing
K1138-08X500
Description
K1138-08X500 AIR/WATER HOSE ; 1/2" IDX0.813" ODX500' GRAY PVC
Part # K1138-08X500
BDI # 21443533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
12.7
Color:
Gray
K1131-08X500
Description
K1131-08X500 AIR/WATER HOSE ; 1/2" IDX0.813" ODX500' YELLOW PVC
Part # K1131-08X500
BDI # 21443526
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
12.7
Color:
Yellow
K1131-08X100
Description
K1131-08X100 AIR AND WATER HOSE ; POLYAIR YELLOW 1/2"X100'
Part # K1131-08X100
BDI # 24459000
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
12.7
Color:
Yellow
K1136-08X500
Description
K1136-08X500 AIR/WATER HOSE ; 1/2" IDX0.813" ODX500' BLUE PVC
Part # K1136-08X500
BDI # 21443530
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
12.7
Color:
Blue