1INX100FT TUFFLEX FOOD 125PSI
Description
1X100 FOOD PVC CLR TUBING 125 ; FOOD AND BEVERAGE HOSE
Part # 77444506
BDI # 18202340
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Other Features:
Synthetic Reinforcement
Typical Use:
USDA Meat and Poultry Plant
Inside Diameter - Millimeter:
25.4
Color:
Clear
FC273B-12
Description
FC273B-12 HYDRAULIC HOSE ; 4/6-SPIRAL WIRE ULTRA-ABRASION RESISTANT
Part # FC273B-12
BDI # 23893975
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Other Features:
4 Wire Spiral | Abrasion Resistant | Bruiser Outer Cover | Burst Pressure 20400 PSI
Typical Use:
Construction | Forestry | Industrial | Off- High Way Vehicle
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Other Features:
8.1" Minimum Bend Radius | 1 High Tensile Textile Braid
Typical Use:
Hydraulic Line
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Other Features:
Braided Textile Optimum Angle | For Push-On Fitting Retention
Typical Use:
Low Pressure Hydraulic and Pneumatic System | Air Tool | Robotic Welder | Lubricated Air Line | Water Line in Plastic Molding Industry
Inside Diameter - Millimeter:
25.4
Color:
Blue
BL-16RD
Description
BL-16RD PUSH-ON HOSE ; POR BRAID LOCK RED 300 PSI 1"
Part # BL-16RD
BDI # 24453842
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Other Features:
Braided Textile Optimum Angle | For Push-On Fitting Retention
Typical Use:
Low Pressure Hydraulic and Pneumatic System | Air Tool | Robotic Welder | Lubricated Air Line | Water Line in Plastic Molding Industry
Inside Diameter - Millimeter:
25.4
Color:
Red