K1131-16X300
Description
K1131-16X300 AIR AND WATER HOSE ; POLYAIR YELLOW 1"X300'
Part # K1131-16X300
BDI # 24459008
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Yellow
K1136-16X300
Description
K1136-16X300 AIR AND WATER HOSE ; POLYAIR BLUE HOSE 1"X300' REEL
Part # K1136-16X300
BDI # 24459046
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Blue
K1134-16X300
Description
K1134-16X300 AIR AND WATER HOSE ; POLYAIR RED HOSE 1"X300' REEL
Part # K1134-16X300
BDI # 24459034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Red
K1138-16X300
Description
K1138-16X300 AIR/WATER HOSE ; 1" IDX1.406" ODX300' GRAY PVC
Part # K1138-16X300
BDI # 23130753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Gray
1IN GST II BLACK 200
Description
1IN GST II BLACK 200 AIR/WATER HOSE ; 300FT/ROLL
Part # 7093-100200
BDI # 21574223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
2 Plies of Textile and 4 Plies of Textile
Typical Use:
Agriculture | Construction | General Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black