Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
20400 PSI | 1400 Bar Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
24400 PSI | 1680 Bar Min Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
25.4
Color:
Black
1INX50FT 205MB WRAPPED STEAM KING BULK
Description
1INX50FT 205MB WRAPPED STEAM KING BULK ; STEAM HOSE 600FT/REL
Part # 36050669
BDI # 18201947
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
High Tensile Steel Wire Braid | Bend Radius 11 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16M4K-XTF 165FT/REEL
Description
16M4K-XTF XREEL HYDRAULIC HOSE ; M4K MEGA4000 SAE 100R19 165FT/REL
Part # 46574052
BDI # 1097199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
25.4
Color:
Black
16M4KLXREEL
Description
16M4KLXREEL HYDRAULIC HOSE ; NON-RETURNABLE 165FT/REL
Part # 46574476
BDI # 22151018
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
25.4
Color:
Black